Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/2" Pin Dia.
Mfr # LBL-152
Zoro # G1819419
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 6 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-152
- Zoro # G1819419
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 6 in |
Pin Dia. | 1/2 in |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Handle Style | L-Handle |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Shank Finish | Zinc |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- KO-KEN Extension Bar 150mm 3/8 Sq. Drive (3760-150)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050X)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7127)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-127)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-147)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7120)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- Zoro Select Detent, Lock, Pop And Plunger Pins