Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 5" Grip L
Mfr # LBR-SS3141
Zoro # G1806791
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 5 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBR-SS3141
- Zoro # G1806791
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Handle Style | Button Handle |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Stubby Speed Wrench, 12 deg., 4 in. L. (ASWS-716)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- HHIP 1-1/8" Combination Wrench (7023-1019)
- STANLEY Round File, American, Round, Bastard/Single (22-307)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3140)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7145)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3119)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3134)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3120)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-113)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12004AK)
- Zoro Select Detent, Lock, Pop And Plunger Pins