Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 4" Grip L
Mfr # LBR-140
Zoro # G1851451
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBR-140
- Zoro # G1851451
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Material | Black Cast Aluminum |
Shank Finish | Zinc |
Handle Style | Button Handle |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 14 (4-770)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Left Cut Aviation Snip (MWT-6510L)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-151)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-137)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3103)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7160)
- Zoro Select Detent, Lock, Pop And Plunger Pins