Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 4" Grip L
Mfr # LBR-129
Zoro # G1851241
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBR-129
- Zoro # G1851241
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Style | Button Handle |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Finish | Zinc |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® Tools 9-Piece T-Handle, Hex, Fractional SAE Fractional Hex Key Set (9859)
- KO-KEN Stud puller 6mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-6)
- MILWAUKEE TOOL 12 " 8/12 SAWZALL Blades (50 Pk) (48-01-6094)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21070818GR)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-113)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7160)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3100)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- J.W. WINCO GN614.2-4 Double End Ball Plunger (614.2-4)
- Zoro Select Detent, Lock, Pop And Plunger Pins