Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 3/4" Grip L
Mfr # LBR-131
Zoro # G1851217
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 3/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBR-131
- Zoro # G1851217
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Handle Style | Button Handle |
Shank Finish | Zinc |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T47 Tip, 1 3/4 in L (54TN41)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- ECLIPSE Hex Key Set - US and Metric (900-038)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3129)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3138)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-113)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-130)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-144)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3131)
- Zoro Select Detent, Lock, Pop And Plunger Pins