Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 1/2" Grip L
Mfr # LBR-100
Zoro # G1851582
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 1/2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBR-100
- Zoro # G1851582
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 3/16 in |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Barrel Dia. | 3/16" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Handle Style | Button Handle |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Shank Finish | Zinc |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F5/8)
- DREMEL Cutting Wheel, 3-1/2 in. dia. (US510-01)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-06)
- RIDGID Fan (73997)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3122)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3107)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-145)
- Zoro Select Detent, Lock, Pop And Plunger Pins