Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 0.460" Tip L
Mfr # LBR-146
Zoro # G1851363
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 2 1/2 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBR-146
- Zoro # G1851363
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 1/2 in |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Release Mechanism | Push Button |
Shank Finish | Zinc |
Shank Material | Stainless Steel |
Handle Style | Button Handle |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Depth Gage, 0 to 8 In (3753A-8/200)
- KRAFT TOOL Stainless Steel Highw, 10" x 3-1/2" 1/4"R (CF158)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW25)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7115)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7107)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7108)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7142)
- ABLOY Spring- Loaded Latch (CL290B)
- Zoro Select Detent, Lock, Pop And Plunger Pins