Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 0.360" Tip L
Mfr # LBR-135
Zoro # G1851311
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 1 3/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBR-135
- Zoro # G1851311
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 3/4 in |
Pin Dia. | 3/8 in |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Style | Button Handle |
Release Mechanism | Push Button |
Shank Finish | Zinc |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (228D)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (EZ3)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-145)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7138)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3128)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS7119)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-102)
- Zoro Select Detent, Lock, Pop And Plunger Pins