Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Button Handle, 0.330" Tip L
Mfr # LBR-SS7119
Zoro # G1834907
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 1 1/4 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBR-SS7119
- Zoro # G1834907
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 5/16 in |
Tip Length | 0.330" |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Handle Style | Button Handle |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Divider, 12 In, Solid (83A-12)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- GEARWRENCH 1/2" 6 Point Combination Wrench (81773)
- VERMONT GAGE Pin Gage Set, Plus, 0.251-0.500 In, Black (901100500)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-113)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3104)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7168)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7134)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-149)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- Zoro Select Detent, Lock, Pop And Plunger Pins