Shop All Ball End Mills
Zoro Select
Ball End Mill, ZrN, 0.250" Shank dia.
Mfr # BNA30250Z
Zoro # G3010207
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BNA30250Z
- Zoro # G3010207
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.2500" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Corner Radius | 0.250" |
Overall Length | 2.5 in |
Milling Dia. | 0.2500" |
Description
Ball End Mill, ZrN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- WELLER Crescent 17 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS16N)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- PORTER-CABLE PORTER-CABLE PCC740LA Impact Wrench, 20 V Battery, Lithium-Ion Battery, 1/2 in Drive (PCC740LA)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (220-001043)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001028)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- YG-1 TOOL CO Ball End Mill, Single End, 1-1/8", Cobalt (43435CC)
- Zoro Select End Mills