Shop All Ball End Mills
Zoro Select
Ball End Mill, Uncoated, 1.000" Shank dia.
Mfr # BNAS31000
Zoro # G3010198
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1.0000"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BNAS31000
- Zoro # G3010198
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1.0000" |
Length of Cut | 1 1/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1.0000" |
Overall Length | 4 in |
Corner Radius | 1.000" |
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 23 mm Combination Wrench (18294)
- KO-KEN Socket Set 10-22mm 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4405M/10)
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H7TR)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/2x1/2x1x4-1/8 (C41216)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- ZORO SELECT Carbide End Mill, 3/4In, 2FL, Single, 6In (227-001085)
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/4x1/2x1-5/16x3-5/8 (C39020)
- Zoro Select End Mills