Shop All Ball End Mills
Zoro Select
Ball End Mill, 5/32" Dia, Carbide
Mfr # 283-156635D
Zoro # G7336835
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-156635D
- Zoro # G7336835
- UPC # 888226185547
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, ZrN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC KIT RIVET NUT DRILL ADAPTER (AOADN14)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-135)
- ZORO SELECT Swaging Tool, Size 1/8, 5/32, 3/16, 1/4 In (1DMV1)
- ZORO SELECT Carbide End Mill, 3/8In, 2FL, Single, 2-1/2 (221-001090)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT End Mill, 1/4 in.2 Flutes, TiCN (221-001059)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- Zoro Select Ball End Mills