Shop All Ball End Mills
Zoro Select
Ball End Mill, 5/32" Dia, Carbide
Mfr # 282-156635
Zoro # G7335749
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 282-156635
- Zoro # G7335749
- UPC # 888226184014
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive x 1-1/4" 6-Point Deep Impact Socket (79268)
- KIPP Hinges aluminum (K0580.402323)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4521G-200)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-137)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 3In (229-001014)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT End Mill, 1/2 in.2 Flutes, TiN (221-001115)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- Zoro Select End Mills