Shop All Ball End Mills
Zoro Select
Ball End Mill, 5/16" Dia, Carbide
Mfr # 283-312822
Zoro # G7339580
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-312822
- Zoro # G7339580
- UPC # 888226185189
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2.5 in |
Milling Dia. | 5/16 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT55063)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- STARRETT 2" Diamond Grit Hole Saw (KD0200-N)
- HHIP 3/8" C High Speed Steel Keyway Broach With 2 Shims (2006-1034)
- ZORO SELECT Carbide End Mill, 2in, CEM964B4 (CEM964B4)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 6In (229-001047)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- GS TOOLING 5/32" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101248)
- Zoro Select Ball End Mills