Shop All Ball End Mills
Zoro Select
Ball End Mill, 5/16" Dia, Carbide
Mfr # 282-312822
Zoro # G7336169
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 282-312822
- Zoro # G7336169
- UPC # 888226184168
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Overall Length | 2.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 1/2"-13, 3 Flutes (T/A57215)
- VEGA Phillips 3 Power Bit x 6 (1150P3A)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A2)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (223-001020)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- ZORO SELECT Carbide End Mill, 5/32In, 4FL, Single, 2In (223-001032)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- ZORO SELECT End Mill, 1/8 in.3 Flutes, Bright (222-001070)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.045 (BMR-015-2)
- Zoro Select Ball End Mills