Shop All Ball End Mills
Zoro Select
Ball End Mill, 3/16" Dia, Carbide
Mfr # 283-187635
Zoro # G7336747
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-187635
- Zoro # G7336747
- UPC # 888226185066
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Overall Length | 2 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CG 15-150 BLP Compact Angle Grinder 6 in (72227760120)
- KRAFT TOOL Stone Splitting Wedge, 4-3/4x1/2" (BL389)
- GREENLEE Blade, Replace 6-3/8 Steel Too (35721)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001090)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18B2 (CEM18B2)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (223-001110)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001066)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- CGS TOOL 2Fl 30 Deg Ball End Mill 11/64"Dia 5/8"Loc 2"Oal (122-1719)
- Zoro Select End Mills