Shop All Ball End Mills
Zoro Select
Ball End Mill, 1/4" Dia, Carbide
Mfr # 282-250760D
Zoro # G7336065
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 282-250760D
- Zoro # G7336065
- UPC # 888226184618
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2.5 in |
Neck Dia. | 0 in |
Neck Length | 0 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, ZrN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Micrometer Torque Wrench (20-200 in.-lb.) (24320)
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- BETA Impact Socket, T22 (007280422)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Carbide End Mill, 3/32In, 4FL, Single, 1-1/2 (223-001010)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001060)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (223-001150)
- ZORO SELECT End Mill, 1/16 in.4 Flutes, TiCN (223-001015)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- Zoro Select End Mills