Shop All Ball End Mills
Zoro Select
Ball End Mill, 1" Dia, Carbide
Mfr # 282-911760D
Zoro # G7336957
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 282-911760D
- Zoro # G7336957
- UPC # 888226184946
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 1 3/4 in |
Shank Dia. | 1 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Neck Length | 0 in |
Neck Dia. | 0 in |
Description
Ball End Mill, 1 in Milling Dia., Carbide, ZrN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- DIABLO 3/8"x13" Auger Bit (DAG2010)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- ZORO SELECT Carbide End Mill, 2in, CEM316B4 (CEM316B4)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 3In (221-001117)
- ZORO SELECT Ball End Mill, 1/8" Dia, Carbide (283-125510D)
- ZORO SELECT Carbide End Mill, 3in, CEM12B4 (CEM12B4)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (223-001116)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- Zoro Select End Mills