Shop All Spill Containment Accessories
Zoro Select
BAILER TIMCO PVC 3 FEET LX.8 IN
Mfr # BPWS.84X36
Zoro # G4692423
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPWS.84X36
- Zoro # G4692423
- UPC # 088409045600
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 3 ft |
Details
Material | PVC |
Item | Bailer |
Description
Bailer, PVC, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Magnetic Vinyl, Horizontal Rectangle, English (479L93)
- CONDOR Carabiner, Auto-Lock, 8 3/4 in Length, Zinc-Plated Alloy Steel, Yellow (16V855)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1014-L-14029)
- MICHELIN Athletic Shoe, M, 9 1/2, Black (MIC0003)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPCS1.66X36)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- Zoro Select Spill Control Supplies