Shop All Spill Containment Accessories
Zoro Select
BAILER TIMCO PVC 3 FEET LX1.66 I
Mfr # BPWS1.66X36
Zoro # G4683427
original price:
$76.59
21% off
new price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPWS1.66X36
- Zoro # G4683427
- UPC # 088409045525
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 3 ft |
Details
Item | Bailer |
Material | PVC |
Description
Bailer, PVC, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- STERLING ROPE Pulley System, 4:1 (KTAZTEK)
- MCR SAFETY Cut-Resistant Glove, PR (92721L)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPCS1.66X36)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- Zoro Select Spill Control Supplies