Shop All Spill Containment Accessories
Zoro Select
BAILER TIMCO PVC 3 FEET LX1.66 I
Mfr # BPCS1.66X36
Zoro # G4692536
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Material Transparent PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPCS1.66X36
- Zoro # G4692536
- UPC # 088409045570
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 3 ft |
Details
Item | Bailer |
Material | Transparent PVC |
Description
Bailer, Transparent PVC, Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJEVL)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- CONDOR Mechanics Gloves, XL, Blue, Polyester (488C17)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- ZORO SELECT Handi Bnd Clmp, Patch Pipe Up to 2-1/2In. (12855-15)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- ZORO SELECT Handi Band Clamp, 3 In.L x 3 In.W (12855-8)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- Zoro Select Spill Containment Accessories