Shop All Spill Containment Accessories
Zoro Select
BAILER TIMCO PVC 2 FEET LX1.66 I
Mfr # BPWS1.66X24
Zoro # G4667537
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPWS1.66X24
- Zoro # G4667537
- UPC # 088409045501
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 2 ft |
Details
Item | Bailer |
Material | PVC |
Description
Bailer, PVC, Length 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- DIXON Forestry Fog Nozzle, 1", NPSH (FFN100)
- ZORO SELECT Handi Band Clamp, Patch Pipes (12855-13)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- ZORO SELECT Stack Module for Drum Management System, Forklift Channels, Black - 28669 (28669)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- ZORO SELECT Drum Management System Base Module, Dispensing Well, Forklift Channels, Black - 28667 (28667)
- PIG Latching Lid for Poly Drum, Black (DRM1084-BK)
- Zoro Select Spill Control Supplies