Shop All Brushes
Zoro Select
Bailer Brush, Black, 36 in L Overall
Mfr # 3UUZ3
Zoro # G4673681
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Material Nylon
- Overall Length 36 in
- Features 36 in Overall Length
- Product Type Babcock Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UUZ3
- Zoro # G4673681
- UPC # 011812145889
- Country of Origin United States
- Category Brushes
Dimensions
Overall Length | 36 in |
Overall Length - Imperial | 36 in |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Item | Bailer Brush |
Features | 36 in Overall Length |
Product Type | Babcock Brush |
Non-Sparking | No |
Description
Bailer Brush, Product Type Babcock Brush, Overall Length - Imperial 36 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol (96256EA)
- HELP MATE Push Broom, 24" (HMPB)
- ZORO SELECT Pipe Cleaning Brush, Silver, Plastic (34A497)
- ZORO SELECT Anti Static Brush, 5 in L Handle, 2 in L Brush, 7 in L Overall (4YMT8)
- ZORO SELECT 1/2" Dia. Nylon Brush (11M968)
- ZORO SELECT Starter Brush Set, 6 Pc (7Y384)
- ZORO SELECT Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall, 6 PK (280191)
- ZORO SELECT Scratch Brush, 4 41/64 in L Handle, 4 41/64 in L Brush, Black, Wood, 4 41/64 in L Overall (19N784)
- DRILLBRUSH Cleaning Supplies - Scrub Brush - Car Detailing Products - Detailing (2in-Lim-White-Short-QC)
- Zoro Select Brushes