Shop All Light Sticks
Zoro Select
Bag, Polyester, 3-1/4" L
Mfr # B3
Zoro # G6135879
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5 in
- Width 9 1/4 in
- Length 3 1/4 in
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3
- Zoro # G6135879
- UPC # 810055010042
- Country of Origin China
- Category Light Sticks
Dimensions
Height | 5 in |
Width | 9 1/4 in |
Length | 3 1/4 in |
Details
Item | Bag |
Color | Black |
For Use With | SD-CT |
Material | Polyester |
Weight | 0.2 lb |
Sub-Category | Storage Bag |
Product Type | Storage Bag |
For Use With Product Type | FlareAlert Beacons |
Description
Bag, Product Type Storage Bag, For Use With Product Type FlareAlert Beacons, Color Black, Depth 5 in, Length 3 1/4 in, Material Polyester, Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Culverine, Wet-Rated Coach Light, Matte Black (51558-40)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- DORCY Yellow Led 200 lm (41-4750)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- ZORO SELECT Lightstick, White, 2 hr., 6 in., PK10 (30RU36)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- CYALUME TECHNOLOGIES Lightstick, Orange, 5 min., 6 in. L, PK10 (9-03630)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 12 hr., 6 In. L, PK10 (9-08005B)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (M17759-39-12)
- Zoro Select Light Sticks