Shop All Key Rings
Zoro Select
Badge Lanyard, Green, 10 PK
Mfr # 25DU65
Zoro # G5346957
original price:
$8.13
4% off
new price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Breakaway Style
- Color Green
- Includes (10) Badge Lanyards
- Width (In.) 3/8 in
- Height 20-5/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25DU65
- Zoro # G5346957
- UPC # 190735036709
- Country of Origin China
- Category Key Rings
Dimensions
Width (In.) | 3/8 in |
Height | 20-5/64" |
Depth (In.) | 1/16 in |
Height (In.) | 20 1/16 in |
Details
Item | Badge Lanyard |
Type | Breakaway Style |
Color | Green |
Includes | (10) Badge Lanyards |
Accessory Type | Badge Lanyard |
Description
Badge Lanyard, Breakaway Style, Height (In.) 18, Width (In.) 15/32, Depth (In.) 1/8, Color Green, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2-5/8 in. White Rubber Sliding Door Bumper 2 Pack (D 1802)
- STRYBUC 28in Window Channel Balance (60-274-1)
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Black Enamel Spring Hinge (1RBU7)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-A1459)
- ZORO SELECT Plastic Key Clip, Assorted, 40 PK (25PA22)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J888)
- ZORO SELECT Stock Lanyard, Light Blue, 10 PK (25DU66)
- ZORO SELECT Badge Holder, Black, 10 PK (25DU69)
- ZORO SELECT Restroom Key Tag, Combination (33J895)
- ZORO SELECT Key Box, Capacity 8 Keys (33J868)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size (0005-005)
- Zoro Select Key Rings