Shop All Security Identification Supplies
This Product is Discontinued
Zoro Select
Badge Holder, Vertical, Yellow, Vinyl, PK10 (Discontinued)
Mfr # AH-055V-YW
Zoro # G3790832
This Product is Discontinued
Key Features
- Type Vertical
- For Use With Beads, Lanyards or Retractable Reels
- Color Yellow
- Width (In.) 2 7/8 in
- Card Format Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AH-055V-YW
- Zoro # G3790832
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Width (In.) | 2 7/8 in |
Height (In.) | 3 3/4 in |
Details
Item | Badge Holder |
Type | Vertical |
For Use With | Beads, Lanyards or Retractable Reels |
Color | Yellow |
Card Format | Vertical |
Accessory Type | Badge Holder |
Description
Badge Holder, Vertical, Card Format Vertical, Height (In.) 3-3/4, Width (In.) 2-7/8, Color Yellow, For Use With Beads, Lanyards or Retractable Reels, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.