Shop All Security Identification Supplies
Zoro Select
Badge Holder, Vertical, 3-1/4" H, PK5
Mfr # 52RU31
Zoro # G7718055
product price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical
- Connection Breakaway Clasp
- For Use With Card Holder or By Itself
- Color Black
- Depth (In.) 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52RU31
- Zoro # G7718055
- UPC # 190735947753
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Depth (In.) | 1/16 in |
Height (In.) | 3 1/8 in |
Width (In.) | 4 7/8 in |
Details
Item | Badge Holder |
Type | Vertical |
Connection | Breakaway Clasp |
For Use With | Card Holder or By Itself |
Color | Black |
Card Thickness | 10 mil |
Print Mode | Black |
Card Type | PVC |
Card Format | Vertical |
Resolution | 300 dpi |
Shop By | Closeouts |
Description
Badge Holder, Vertical, Resolution 300 DPI, Card Type PVC, Card Format Vertical, Card Thickness 10 mil, Connection Breakaway Clasp, Height (In.) 3-1/4, Width (In.) 4-29/32, Depth (In.) 5/64, Print Mode Black, Color Black, For Use With Card Holder or By Itself, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Headset Battery (HS-BPHP550-2)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- LOWELL Recess Backbox for 12inSp (XCP1210)
- ILC Replacement for Panasonic Hhr-55aaabu Battery (HHR-55AAABU)
- ZORO SELECT Badge Holder, Horizontal, 4-13/16" H, PK5 (52RU30)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- ZORO SELECT Hang Badge Holder, PK5, Color: Clear (2XKF3)
- ZORO SELECT Heavy Weight Badge Clip, PK10 (3KMJ9)
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- HPC HPC:1-3/4" Standard Camlock (ULR-1750STD-217-0000)
- Zoro Select Security Alarms and Warnings