Shop All Security Identification Supplies
Zoro Select
Badge Holder, Horizontal, 4-13/16" H, PK5
Mfr # 52RU30
Zoro # G7718089
product price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal
- Connection Breakaway Clasp
- For Use With Card Holder or By Itself
- Color Black
- Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52RU30
- Zoro # G7718089
- UPC # 190735947746
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Width (In.) | 4 1/4 in |
Depth (In.) | 1/16 in |
Height (In.) | 4 3/4 in |
Details
Item | Badge Holder |
Type | Horizontal |
Connection | Breakaway Clasp |
For Use With | Card Holder or By Itself |
Color | Black |
Resolution | 300 dpi |
Print Mode | Black |
Card Type | PVC |
Card Thickness | 10 mil |
Card Format | Horizontal |
Shop By | Closeouts |
Accessory Type | Badge Holder |
Description
Badge Holder, Horizontal, Resolution 300 DPI, Card Type PVC, Card Format Horizontal, Card Thickness 10 mil, Connection Breakaway Clasp, Height (In.) 4-13/16, Width (In.) 4-13/32, Depth (In.) 5/64, Print Mode Black, Color Black, For Use With Card Holder or By Itself, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, Li-Ion, 7.5V, For Motorola (HNN4003BR)
- MIGHTY MAX BATTERY 6V 1.3AH ZEUS PC1.3-6 Replacement SLA Sealed Lead Acid Battery (ML1.3-63111111111)
- DATACOMM ELECTRONICS Datacomm Electronics 46-1820-BK 18Gbps HDMI Cable with IC Chip - 20 ft. (46-1820-BK)
- MONOPRICE Bracket Universal Adapter 200 x 200mm (3402)
- ZORO SELECT Vehicle ID Card Holder, PK5 (2XKE8)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- ZORO SELECT Badge Clip, Swivel-Joint Hook, Pk10 (3KMJ8)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- Zoro Select Security Alarms and Warnings