Shop All Key Rings
Zoro Select
Badge Holder, Black, 10 PK
Mfr # 25DU69
Zoro # G5358272
original price:
$13.09
9% off
new price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Color
- Color Black
- Built-In Pin
- Includes (10) Retractable Badge Holders
- Depth (In.) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25DU69
- Zoro # G5358272
- UPC # 190735036730
- Country of Origin China
- Category Key Rings
Dimensions
Depth (In.) | 9/16 in |
Height (In.) | 3 3/8 in |
Width (In.) | 1 1/4 in |
Height | 3-3/8" |
Details
Item | Badge Holder |
Type | Single Color |
Color | Black |
Built-In | Pin |
Includes | (10) Retractable Badge Holders |
Accessory Type | Badge Holder |
Description
Badge Holder, Single Color, Height (In.) 3-3/8, Width (In.) 1-1/4, Depth (In.) 9/16, Color Black, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Foam Tape3/8X1/2X10' Gry (02295)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.TSTR)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2868pri8730LH10B4916)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-LH-DU SETS)
- ZORO SELECT Stock Lanyard, Pink, 10 PK (25DU64)
- ZORO SELECT Wrist Coil Key Ring, Black, 10 PK (25PA24)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- ZORO SELECT ID Card Retractor, Standard Clip (25DU48)
- LUCKY LINE Plastic Key Clip, Assorted, 40 PK (4FCD6)
- Zoro Select Key Rings