Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 446, PK5
Mfr # 2JAL8
Zoro # G2322293
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 446
- Thickness 0.099 in
- Color Orange
- Nominal Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAL8
- Zoro # G2322293
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/4 in |
Actual Inside Dia. | 8.539 in |
Nominal Outside Dia. | 9 in |
Nominal Inside Dia. | 8 1/2 in |
Actual Width | 0.219 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 446 |
Thickness | 0.099 in |
Color | Orange |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 446, Thickness 0.099 in, Actual Width 0.219 in, Nominal Width 1/4 in, Actual Inside Dia. 8.539 in, Nominal Inside Dia. 8 1/2 in, Nominal Outside Dia. 9 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Green (4401RG-0150-125-0400)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- Zoro Select Backup Rings