Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 443, PK5
Mfr # 2JAL7
Zoro # G1354412
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 443
- Thickness 0.099 in
- Color Orange
- Actual Width 0.219 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAL7
- Zoro # G1354412
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Width | 0.219 in |
Actual Inside Dia. | 7.539 in |
Nominal Outside Dia. | 8 in |
Nominal Inside Dia. | 7 1/2 in |
Nominal Width | 1/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 443 |
Thickness | 0.099 in |
Color | Orange |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 443, Thickness 0.099 in, Actual Width 0.219 in, Nominal Width 1/4 in, Actual Inside Dia. 7.539 in, Nominal Inside Dia. 7 1/2 in, Nominal Outside Dia. 8 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain, No. 10, Silver (32500)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 10, PK2 (JB-10)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP102N)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- Zoro Select Backup Rings