Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 439, PK5
Mfr # 2JAL5
Zoro # G1227667
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 439
- Thickness 0.099 in
- Color Orange
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAL5
- Zoro # G1227667
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 6 1/2 in |
Actual Width | 0.219 in |
Nominal Width | 1/4 in |
Nominal Outside Dia. | 7 in |
Actual Inside Dia. | 6.539 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 439 |
Thickness | 0.099 in |
Color | Orange |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 439, Thickness 0.099 in, Actual Width 0.219 in, Nominal Width 1/4 in, Actual Inside Dia. 6.539 in, Nominal Inside Dia. 6 1/2 in, Nominal Outside Dia. 7 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVEKING Door Core Metal Door Reinforcer (SVK-DC-MDR)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial, PK2 (1500-T)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- J.W. WINCO GN237-ZD-40-40-C-SW Hinge Zinc Die Cast (237-ZD-40-40-C-SW)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- Zoro Select Backup Rings