Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 437, PK5
Mfr # 2JAL4
Zoro # G2909584
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 437
- Thickness 0.099 in
- Color Orange
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAL4
- Zoro # G2909584
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 6 in |
Actual Width | 0.219 in |
Nominal Outside Dia. | 6 1/2 in |
Actual Inside Dia. | 6.039 in |
Nominal Width | 1/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 437 |
Thickness | 0.099 in |
Color | Orange |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 437, Thickness 0.099 in, Actual Width 0.219 in, Nominal Width 1/4 in, Actual Inside Dia. 6.039 in, Nominal Inside Dia. 6 in, Nominal Outside Dia. 6 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0005-011)
- GLOBAL RV KEY, G351, Purple, Precut (KEY-G351)
- OMNIA Modern Rose Pass Knob 2-3/4" BS T Strike Oil Rubbed Bronze 935 (935MD/234T.PA10B)
- OSBORNE WOOD PRODUCTS 5 x 3 1/2 x 1/2 Thin Grape Cluster in Red Oak (7500O)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- Zoro Select Backup Rings