Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 433, PK5
Mfr # 2JAL3
Zoro # G1482153
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 433
- Thickness 0.099 in
- Color Orange
- Nominal Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAL3
- Zoro # G1482153
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Width | 1/4 in |
Nominal Outside Dia. | 6 in |
Nominal Inside Dia. | 5 1/2 in |
Actual Inside Dia. | 5.539 in |
Actual Width | 0.219 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 433 |
Thickness | 0.099 in |
Color | Orange |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 433, Thickness 0.099 in, Actual Width 0.219 in, Nominal Width 1/4 in, Actual Inside Dia. 5.539 in, Nominal Inside Dia. 5 1/2 in, Nominal Outside Dia. 6 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- EKENA MILLWORK 3 1/4"W x 3 1/4"H x 1 1/8"P Devon Plinth Block (PB03X03X01DE)
- DELTANA Bright Chrome Spring Hinge (DSH35R526)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings