Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 429, PK5
Mfr # 2JAL2
Zoro # G1520766
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 429
- Thickness 0.099 in
- Color Orange
- Nominal Outside Dia. 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAL2
- Zoro # G1520766
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 5 1/2 in |
Nominal Inside Dia. | 5 in |
Actual Inside Dia. | 5.039 in |
Nominal Width | 1/4 in |
Actual Width | 0.219 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 429 |
Thickness | 0.099 in |
Color | Orange |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 429, Thickness 0.099 in, Actual Width 0.219 in, Nominal Width 1/4 in, Actual Inside Dia. 5.039 in, Nominal Inside Dia. 5 in, Nominal Outside Dia. 5 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hook Screw/Hinge Strap 6In (LR-087PS)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- MSI Napa Gray 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0323)
- BAUER RV KEY, RV351 , Black, Egg Shaped, Precut (KEY-RV-351)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings