Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 425, PK10
Mfr # 2JAW2
Zoro # G2732764
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 425
- Thickness 0.1 in
- Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAW2
- Zoro # G2732764
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 5 in |
Nominal Inside Dia. | 4 1/2 in |
Nominal Width | 1/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 425 |
Thickness | 0.1 in |
Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 425, Thickness 0.1 in, Nominal Width 1/4 in, Nominal Inside Dia. 4 1/2 in, Nominal Outside Dia. 5 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8297.260)
- LIFTMASTER Transmitter, 390Mhz (971LM)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP790128195)
- MASTER LOCK Three-Pin Brass Tumbler Locks, 3/4" Wide, 2 Locks & 2 Keys, PK2 (120T)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- Zoro Select Backup Rings