Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 354, PK5
Mfr # 2JAK9
Zoro # G1381405
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 354
- Thickness 0.065 in
- Color Orange
- Actual Inside Dia. 5.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAK9
- Zoro # G1381405
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Inside Dia. | 5.15 in |
Actual Width | 0.164 in |
Nominal Outside Dia. | 5 1/2 in |
Nominal Width | 3/16 in |
Nominal Inside Dia. | 5 1/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 354 |
Thickness | 0.065 in |
Color | Orange |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 354, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 5.15 in, Nominal Inside Dia. 5 1/8 in, Nominal Outside Dia. 5 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH PRODUCTS Belwith Products 1120 Single Cylinder Interlocking Deadbolt (779577)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- PRIMELINE TOOLS Wall Protector, 5 In., Textured Surface, Rigid Vinyl, Off-White, Self-Adhesive Backing (5 Pack) (MP9244)
- LCN Door Closer Mounting Plate (6440-18PA 689)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- Zoro Select Backup Rings