Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 352, PK5
Mfr # 2JAK8
Zoro # G3139936
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 352
- Thickness 0.065 in
- Color Orange
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAK8
- Zoro # G3139936
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Width | 0.164 in |
Nominal Inside Dia. | 4 7/8 in |
Nominal Width | 3/16 in |
Nominal Outside Dia. | 5 1/4 in |
Actual Inside Dia. | 4.9 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 352 |
Thickness | 0.065 in |
Color | Orange |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 352, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 4.9 in, Nominal Inside Dia. 4 7/8 in, Nominal Outside Dia. 5 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR MAGNET WHITE 36X81 (47006)
- GENESIS 21.9 Locking Gas Spring 85 Lb (GSS 52631)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with J Keyway and Clip Retainer Satin Chrome (337B01026AJBS)
- CAMDEN Single Gang Key Switch, 12/24 VAC/DC, SPDT Switch, N/O and N/C, Momentary, Aluminum Finish (CM-1120)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- Zoro Select Backup Rings