Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 350, PK5
Mfr # 2JAK7
Zoro # G2605592
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 350
- Thickness 0.065 in
- Color Orange
- Nominal Outside Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAK7
- Zoro # G2605592
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 5 in |
Nominal Inside Dia. | 4 5/8 in |
Actual Width | 0.164 in |
Nominal Width | 3/16 in |
Actual Inside Dia. | 4.65 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 350 |
Thickness | 0.065 in |
Color | Orange |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 350, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 4.65 in, Nominal Inside Dia. 4 5/8 in, Nominal Outside Dia. 5 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Max 3 in. Nylon Garage Door Roller w Sealed 6201ZZ Bearing & 7 in. Steel Stem (10-Pack) (DLMR6201ZZ7)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- DEFENDER SECURITY Door Repair Cover, Stainless Steel, Silver (U 9492)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-40-4x8-210)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- Zoro Select Backup Rings