Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 348, PK5
Mfr # 2JAK6
Zoro # G1266054
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 348
- Thickness 0.065 in
- Color Orange
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAK6
- Zoro # G1266054
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 4 3/8 in |
Nominal Outside Dia. | 4 3/4 in |
Nominal Width | 3/16 in |
Actual Inside Dia. | 4.4 in |
Actual Width | 0.164 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 348 |
Thickness | 0.065 in |
Color | Orange |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 348, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 4.4 in, Nominal Inside Dia. 4 3/8 in, Nominal Outside Dia. 4 3/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 6x40", Oil Rubbed Bronze Po (A09-P0640-613KP)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX82 26D)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740320140)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- Zoro Select Backup Rings