Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 346, PK10
Mfr # 2JAV9
Zoro # G1275242
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 346
- Thickness 0.065 in
- Color Black
- Nominal Outside Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAV9
- Zoro # G1275242
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 4 1/2 in |
Nominal Width | 3/16 in |
Nominal Inside Dia. | 4 1/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 346 |
Thickness | 0.065 in |
Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 346, Thickness 0.065 in, Nominal Width 3/16 in, Nominal Inside Dia. 4 1/8 in, Nominal Outside Dia. 4 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 8 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50635)
- NATIONAL MFG SALES 2.25 in. Square Bend Steel Hook, 5PK (5706734)
- ELESA Aluminium tube with epoxy resin coating, ETH.28-300-EP-C17 (ETH-EP)
- DELTANA Letter Box Hood Lifetime Brass (MSH158CR003)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- Zoro Select Backup Rings