Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 346, PK10
Mfr # 2JAK5
Zoro # G2066827
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 346
- Thickness 0.065 in
- Color Orange
- Temp. Range -65 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAK5
- Zoro # G2066827
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 4 1/8 in |
Nominal Outside Dia. | 4 1/2 in |
Nominal Width | 3/16 in |
Actual Width | 0.164 in |
Actual Inside Dia. | 4.15 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 346 |
Thickness | 0.065 in |
Color | Orange |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 346, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 4.15 in, Nominal Inside Dia. 4 1/8 in, Nominal Outside Dia. 4 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4FCJ5)
- S & W Leveling Mount, Swivel Stud, 1-8, 5 in Base (BSNYLE510)
- FOSS FLOORS Couture 24" x 24" N17 Mocha Carpet Tiles - 15PK (7SDMN1715PK)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461.26D)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- Zoro Select Backup Rings