Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 344, PK10
Mfr # 2JAK4
Zoro # G1869944
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 344
- Thickness 0.065 in
- Color Orange
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAK4
- Zoro # G1869944
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Inside Dia. | 3.9 in |
Nominal Width | 3/16 in |
Nominal Inside Dia. | 3 7/8 in |
Nominal Outside Dia. | 4 1/4 in |
Actual Width | 0.164 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 344 |
Thickness | 0.065 in |
Color | Orange |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 344, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 3.9 in, Nominal Inside Dia. 3 7/8 in, Nominal Outside Dia. 4 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Double Door Weatherstrip, 7 ft. L, Black (GG305SSE84)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28)
- BALDWIN Estate Screws (1327.009)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS (CGI)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- Zoro Select Backup Rings