Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 342, PK10
Mfr # 2JAV8
Zoro # G1379725
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 342
- Thickness 0.065 in
- Color Black
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAV8
- Zoro # G1379725
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 4 in |
Nominal Width | 3/16 in |
Nominal Inside Dia. | 3 5/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 342 |
Thickness | 0.065 in |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 342, Thickness 0.065 in, Nominal Width 3/16 in, Nominal Inside Dia. 3 5/8 in, Nominal Outside Dia. 4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt, Med.Duty, Satin Chrome (4015-18-IB)
- KEY-BAK Quick Release Key Holder W/Split Ring (0301-121)
- PRIME-LINE 3/4 in. x 7/16 in. Screen Frame Corners, Plastic, White 4 Pack (PL 7726)
- BELWITH Pw355-Ab Wire Pull 4in Antique Brass (PW355-AB)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings