Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 332, PK25
Mfr # 2JAJ7
Zoro # G3011836
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 332
- Thickness 0.065 in
- Color Orange
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAJ7
- Zoro # G3011836
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Inside Dia. | 2.4 in |
Nominal Width | 3/16 in |
Nominal Inside Dia. | 2 3/8 in |
Actual Width | 0.164 in |
Nominal Outside Dia. | 2 3/4 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 332 |
Thickness | 0.065 in |
Color | Orange |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer | 55 Shore D |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 332, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 2.4 in, Nominal Inside Dia. 2 3/8 in, Nominal Outside Dia. 2 3/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 83CS/55-3000 S2 Schlage C-L Hardened Steel Body (ABS-83251)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Black (FP223U19)
- BAUER RV KEY, RV330 , Black, Egg Shaped, Precut (KEY-RV-330)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- Zoro Select Backup Rings