Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 330, PK25
Mfr # 2JAJ6
Zoro # G2049564
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 330
- Thickness 0.065 in
- Color Orange
- Cross Section Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAJ6
- Zoro # G2049564
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Inside Dia. | 2.15 in |
Actual Width | 0.164 in |
Nominal Inside Dia. | 2 1/8 in |
Nominal Width | 3/16 in |
Nominal Outside Dia. | 2 1/2 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 330 |
Thickness | 0.065 in |
Color | Orange |
Cross Section Shape | Rectangular |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 330, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 2.15 in, Nominal Inside Dia. 2 1/8 in, Nominal Outside Dia. 2 1/2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Sesame Exposed Grid Ceiling Access Door, Sesame Exposed Grid 48 x 24 (KSTE/CAD4824)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUN6)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5307LN x 626)
- TRIM-LOK Rubber Seal, 86/125" H, 100 ft L, Black (X1899BT-100)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- ZORO SELECT Backup Ring, Hytrel, 340, PK10 (2JAK2)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- Zoro Select Backup Rings