Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 329, PK25
Mfr # 2JAV3
Zoro # G2873927
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 329
- Thickness 0.065 in
- Color Black
- Nominal Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAV3
- Zoro # G2873927
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 2 in |
Nominal Width | 3/16 in |
Nominal Outside Dia. | 2 3/8 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 329 |
Thickness | 0.065 in |
Color | Black |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 329, Thickness 0.065 in, Nominal Width 3/16 in, Nominal Inside Dia. 2 in, Nominal Outside Dia. 2 3/8 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Economy Straight Strap Barn Door Hardware Set & Silent Rollers for 1 3/8" to 1 3/4" Doors (GB6008H4BL)
- EBERHARD MANUFACTURING CO Non-Locking Pdl Hdl W/Studs (EMC 43-4974DB-SS-10)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- BALDWIN Estate Antique Brass Latches (8201.050.DB)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 (3CVR7)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- Zoro Select Backup Rings