Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 328, PK25
Mfr # 2JAJ5
Zoro # G2142393
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 328
- Thickness 0.065 in
- Color Orange
- Durometer 55 Shore D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAJ5
- Zoro # G2142393
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Actual Width | 0.164 in |
Nominal Outside Dia. | 2 1/4 in |
Nominal Width | 3/16 in |
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.9 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 328 |
Thickness | 0.065 in |
Color | Orange |
Durometer | 55 Shore D |
Cross Section Shape | Rectangular |
Temp. Range | -65 Degrees to 275 Degrees F |
Durometer (Hardness) Rating | Very Hard |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 328, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 1.9 in, Nominal Inside Dia. 1 7/8 in, Nominal Outside Dia. 2 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 235 Viton / FKM O-ring 90A Shore Black, -125 Pack (ORVT90.235X125)
- CHAMBERLAIN Opener Dr Evo Ac Chn Drive Med (C2405)
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH9BX - 9 Lbs. Pull White Enamel Paint - Pkg Qty 25 (MHHH9BX)
- PRIME-LINE 4 in. Surface Bolt, Solid Brass, Polished Brass Finish Single Pack (U 9961)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, Hytrel, 222, PK50 (2JAT7)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- ZORO SELECT Backup Ring Asst, PTFE, 325 Pcs, 36 Sizes (1RGZ7)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- Zoro Select Backup Rings