Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 326, PK25
Mfr # 2JAJ4
Zoro # G2051795
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 326
- Thickness 0.065 in
- Color Orange
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAJ4
- Zoro # G2051795
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.65 in |
Nominal Width | 3/16 in |
Nominal Outside Dia. | 2 in |
Actual Width | 0.164 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 326 |
Thickness | 0.065 in |
Color | Orange |
Durometer (Hardness) Rating | Very Hard |
Cross Section Shape | Rectangular |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 326, Thickness 0.065 in, Actual Width 0.164 in, Nominal Width 3/16 in, Actual Inside Dia. 1.65 in, Nominal Inside Dia. 1 5/8 in, Nominal Outside Dia. 2 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 28mm OD, PK10 (1RHX4)
- KIPP Tongue L=45, H=50, Stainless Steel 1.4301 Bright (K1340.45500)
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- TRIMLITE 28" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2468fir8403)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- ZORO SELECT Backup Ring, 0.183W, 0.763 ID, PK100 (3CVD9)
- ZORO SELECT Backup Ring, 0.118W, 7.018 ID, PK10 (3CUZ8)
- ZORO SELECT Backup Ring, 0.118W, 2.022 ID, PK50 (3CUV8)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.053W, 0.327 ID, PK100 (3GCH7)
- Zoro Select Backup Rings