Shop All Backup Rings
Zoro Select
Backup Ring, Hytrel, 258, PK10
Mfr # 2JAJ3
Zoro # G0410033
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hytrel
- For Use with AS568A Dash No. 258
- Thickness 0.045 in
- Color Orange
- Durometer (Hardness) Rating Very Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2JAJ3
- Zoro # G0410033
- Country of Origin Multiple
- Category Backup Rings
Dimensions
Nominal Outside Dia. | 6 1/4 in |
Nominal Width | 1/8 in |
Actual Inside Dia. | 6.02 in |
Nominal Inside Dia. | 6 in |
Actual Width | 0.105 in |
Details
Item | Backup Ring |
Material | Hytrel |
For Use with AS568A Dash No. | 258 |
Thickness | 0.045 in |
Color | Orange |
Durometer (Hardness) Rating | Very Hard |
Durometer | 55 Shore D |
Temp. Range | -65 Degrees to 275 Degrees F |
Cross Section Shape | Rectangular |
Description
Backup Ring, Material Hytrel, For Use with AS568A Dash No. 258, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 6.02 in, Nominal Inside Dia. 6 in, Nominal Outside Dia. 6 1/4 in, Cross Section Shape Rectangular, Durometer 55 Shore D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- STOCKCAP End Caps-C-1-7/8-LDPE-RED, 200PK (264203)
- IVES Dull Brass Painted Holder FS55545 (FS.10068)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Oil Rubbed Bronze (DCM315U10B)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 (3CUY6)
- ZORO SELECT Backup Ring, 0.118W, 3.631 ID, PK25 (3CUX3)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- ZORO SELECT Backup Ring, Hytrel, 212, PK50 (2JAR9)
- Zoro Select Backup Rings